X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRML1HSCP "Milazzo" Shower Faucet Trim Kit

Item: MIRML1HSCP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Solid Brass
Connection Size 1/2'' - 14NPT
Drain Included No
Features For Pressure Balanced Valves
Trim Only Valve Sold Separately
CEC Approved No