Mirabelle MIRML1HSBN "Milazzo" Shower Faucet Trim Kit
| Item: | MIRML1HSBN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.87 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Connection Size | 1/2'' - 14NPT |
| Drain Included | No |
| Features | • For Pressure Balanced Valves • Trim Only Valve Sold Separately |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


