Mirabelle MIRKWW7236BS "Key West" 72" x 36" Whirlpool Bath

Item: MIRKWW7236BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $2,330.87 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 22''
Length 72"
Width 36"
Depth 22"
Maximum Water Capacity (Gallons) 79
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic one-touch total control pad
Pump Horsepower 1.75 HP
Pump Amps 10.9
Pump Voltage 120
Heater Included No
Material Acrylic
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features • Optional Tile Flange PFTLK Sold Separately
• End Drain
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately