Mirabelle MIRKWW6036BS "Key West" 60" Whirlpool Bath
| Item: | MIRKWW6036BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,230.04 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60 x 35 x 22 |
| Length | 60" |
| Width | 35" |
| Depth | 22" |
| Height to Overflow | 18-1/2" |
| Maximum Water Capacity (Gallons) | 72 Gallon |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | Intuitive electronic control pad |
| Pump Horsepower | 1.75 HP |
| Pump Amps | 10.9 |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Hard Wire Service Required | Yes |
| Features | • Optional Tile Flange PFTLK Sold Separately • End Drain For Right Or Left Installations • 8 high-flow directional and volume-adjustable Jets |
| Additional Information | Optional In-Line Heater - MIRPRESSHTR - Sold Separately |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


