Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWT7236WH "Key West" 72" x 36" Total Massage Tub

Item: MIRKWT7236WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,024.72

Price: $3,280.15 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 22
Length 72"
Depth 22"
Width 36"
Height to Overflow 18-1/2"
Maximum Water Capacity 79 Gallon
Number of jets 65
Drain Included No
Control Type Intuitive electronic control pad
Pump AMPS 10.9
Construction Acrylic
Tub Construction Acrylics
Requires Dedicated Electric Circuit Yes
Features 65 channel-fed airjets
Optional Tile Flange PFTLK Sold Separately
Total Massage - Combines the Features of Both a Whirlpool and Air Tub
End Drain Position
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Slip Resistant Surface Textured slip-resistant bottom