Mirabelle MIRKWT7236BS "Key West" 72" x 36" Total Massage Tub

Item: MIRKWT7236BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $3,298.68 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72” x 36” x 22”
Length 72"
Depth 22"
Width 36"
Height to Overflow 18-1/2"
Maximum Water Capacity 79 Gallon
Number of jets 65
Drain Included No
Control Type Intuitive electronic control pad
Pump AMPS 10.9
Construction Acrylic
Requires Dedicated Electric Circuit Yes
Features • End Drain Position
• 65 channel-fed airjets
• Optional Tile Flange PFTLK Sold Separately
• Total Massage - Combines the Features of Both a Whirlpool and Air Tub
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Slip Resistant Surface Textured slip-resistant bottom