X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWT6036BS "Key West" 60'' x 36''

Item: MIRKWT6036BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $4,045.13

Price: $3,296.78 (Pricing is for Biscuit)




Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 36 x 22
Length 60"
Depth 22"
Width 36"
Height to Overflow 18-1/2"
Maximum Water Capacity 72 Gallon
Number of jets 65
Drain Included No
Control Type Textured slip-resistant bottom
Pump AMPS 10.9
Construction Acrylic
Requires Dedicated Electric Circuit Yes
Features Optional Tile Flange PFTLK Sold Separately
Total Massage - Combines the Deatures of Both a Whirlpool and Air Tub
End Drain Position
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Slip Resistant Surface Textured slip-resistant bottom