X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWS7236BS "Key West" 72" X 36" Soaking Tub

Item: MIRKWS7236BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,222.01

Price: $1,008.16 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36 x 22
Length 72"
Width 36"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 79 Gallon
Drain Included No
Construction Acrylic
Slip Resistant Surface Textured slip-resistant bottoms
Features Optional Tile In Flange PFTLK Sold Separately
End Drain Position For Right or Left Installations
Origin USA