Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWS6036BS "Key West" 60'' x 36''

Item: MIRKWS6036BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $964.86

Price: $796.01 (Pricing is for Biscuit)

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 36 x 22
Length 60"
Width 36"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 72 Gallon
Drain Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottoms
Features Optional Tile Flange PFTLK Sold Separately
End Drain Position For Right or Left Installations
Origin USA