Mirabelle MIRKWA7236BS "Key West" 72" x 36" Air Tub

Item: MIRKWA7236BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $2,330.87 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72” x 36” x 22”
Length 72"
Width 36"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 79
Number of Jets 65
Control Type Intuitive electronic control pad
Drain Included No
Pump Amps 10.9
Pump Voltage 120
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features • Requires a single 20-amp GFCI circuit
• Optional Tile In Flange PFTLK Sold Separetely
• 65 channel-fed airjets
• End Drain Position for Right or Left Installation