X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKWA6036BS "Key West" 60'' x 36''

Item: MIRKWA6036BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,820.88

Price: $2,299.02 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 36 x 22
Length 60"
Width 36"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 72 Gallons
Number of Jets 65
Control Type Intuitive electronic control pad
Drain Included No
Pump Amps 7.5
Pump Voltage 120
Construction Acrylic
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features End Drain Location for Right or Left Installations
Requires a single 20-amp GFCI circuit
Optional Tile Flange PFTLK Sold Separately
65 channel-fed airjets