X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW9009ORB "Key West" Thermostatic Valve Trim

Item: MIRKW9009ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $313.33

Price: $249.10 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6004 or MIR6006
ADA Compliant Yes
Features See Sophistispa Collection For More Showering Options
Additional Information Extension Kit Available - MIR6004EXT
Thermostatic Valve Trim
Extension From Wall 4-3/8"
Width 6-3/4"