X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW9007BN "Key West" Volume Control Valve Trim

Item: MIRKW9007BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6020 or MIR6040 Valves
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Volume Control Valve Trim
Extension Kit Available - MIR6020EXT
Extension From Wall 4-3/16"
Width 4-5/16"