X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW9005BN "Key West" Transfer Valve Trim

Item: MIRKW9005BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6101 or MIR6103
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Transfer Valve Trim
Extension Kit Available - MIR6101EXT
Extension From Wall 4-3/16"
Width 4-5/16"