Mirabelle MIRKW8030ORB/MIR3001 "Key West" Single Handle Tub & Shower Faucet
| Item: | MIRKW8030ORB/MIR3001 |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $414.67 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Diameter | 4-1/2" |
| Shower Head Projection | 9-13/16" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 5 |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 5-7/16" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Drain Included | No |
| Connection Size | 1/2'' NPT |
| ADA Compliant | Yes |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


