X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW8030BN/MIR3001 "Key West" Single Handle Tub & Shower Faucet

Item: MIRKW8030BN/MIR3001
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Diameter 4-1/2"
Shower Head Projection 9-13/16"
Shower Head Type Multi Function
Number Of Spray Head Functions 5
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-7/16"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No
Connection Size 1/2'' NPT
ADA Compliant Yes