X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW8030ORB "Key West" Tub & Shower Faucet Trim Kit

Item: MIRKW8030ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 4-1/2"
Shower Head Projection 10-3/8"
Shower Head Type Multi Function
Number Of Spray Head Functions 5
Spout Length 5-7/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
Connection Size 1/2'' -14NPT
Diverter Location Spout
Drain Included No
Fits These Models MIR3001 Rough In Valve
ADA Compliant Yes
Additional Information Extension Kit ACF3001EXT Available