Mirabelle MIRKW8020ORB "Key West" Shower Faucet Trim Kit
| Item: | MIRKW8020ORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $257.79 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Shower Head Diameter | 4-1/2" |
| Shower Head Projection | 10-3/8" |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 5 |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Drain Included | No |
| Fits These Models | MIR3001 Rough In Valve |
| ADA Compliant | Yes |
| Additional Information | Extension Kit ACF3001EXT Available |
| Product Specifications |
| Parts Breakdown |
| Warranty |


