X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW8010ORB "Key West" Non-Thermostatic Valve Trim

Item: MIRKW8010ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $193.68

Price: $153.98 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Soild Brass
Drain Included No
Fits These Models MIR3001 Rough In Valve
ADA Compliant Yes
Additional Information Extesnsion Kit ACF3001EXT available