X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW454AWH "Key West" Self Rimming Bathroom Sink

Item: MIRKW454AWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $153.83

Price: $125.37 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 22-5/8"
Width 17-3/4"
Depth 7-1/8"
Overall Size 22-5/8 x 17-3/4 x 7-1/8
Bowl Length 22"
Bowl Width 17"
Bowl Depth 7-1/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Available In Canada Yes
Number of Bowls 1