X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW358AWH "Key West" Pedestal Basin

Item: MIRKW358AWH
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $465.56

Price: $379.43 (Pricing is for White)



Details and Dimensions

Height 5-7/8"
Width 27-5/8"
Length 22"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Available In Canada Yes
Additional Information For 8'' Widespread Faucets
Basin Only
Fits These Models MIRKW350A