X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW358AWH/MIRKW350AWH "Key West" Pedestal Bathroom Sink

Item: MIRKW358AWH/MIRKW350AWH
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $634.29

Price: $516.94 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22"
Width 27-5/8"
Height 35-7/8"
Overall Size 35-7/8 x 27-5/8 x 22
Bowl Depth 5-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Available In Canada Yes
Additional Information Limited inventory Available while supplies last