Mirabelle MIRKW354AWH "Key West" Pedestal Basin
| Item: | MIRKW354AWH |
| Finish: | White |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 5-7/8" |
| Width | 27-5/8" |
| Length | 22" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Available In Canada | Yes |
| Additional Information | Basin Only For 4'' Centerset Faucets |
| Fits These Models | MIRKW350A |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


