X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW354ABS "Key West" Pedestal Basin

Item: MIRKW354ABS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $581.85

Price: $474.21 (Pricing is for Biscuit)



Details and Dimensions

Height 5-7/8"
Width 27-5/8"
Length 22"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Available In Canada Yes
Additional Information For 4'' Centerset Faucets
Basin Only
Fits These Models MIRKW350A