Mirabelle MIRKW350AWH/MIRKW344AWH "Key West" Pedestal Bathroom Sink
| Item: | MIRKW350AWH/MIRKW344AWH |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 19-3/8" |
| Width | 24-1/8" |
| Height | 34-5/8" |
| Overall Size | 34-5/8'' x 24-1/8'' x 19-3/8'' |
| Second Bowl Length | 10-1/2" |
| Second Bowl Width | 17" |
| Second Bowl Depth | 5-7/8" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Pedestal Base Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


