X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW348AWH "Key West" Pedestal Basin

Item: MIRKW348AWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-7/8"
Width 24-1/8"
Length 19-3/8"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Additional Information Basin Only
For 8'' Widespread Faucets
Fits These Models MIRKW350A