Mirabelle MIRKW344AWH "Key West" Pedestal Basin
| Item: | MIRKW344AWH |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 5-7/8" |
| Width | 24-1/8" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Available In Canada | Yes |
| Additional Information | For 4'' Centerset Faucets Basin Only |
| Fits These Models | MIRKW350A |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


