Mirabelle MIRKW2RTDORB "Key West" Diverter With Handshower Whirlpool Faucet
| Item: | MIRKW2RTDORB |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.44 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Diverter With Handshower |
| Rough In Valve Included | Yes |
| Spout Reach | 3-3/4" |
| Overall Height | 8-1/16" |
| Flow Rate (GPM) | 1.93 |
| Number of Faucet Holes | 2 Hole |
| Maximum Deck Thickness | 2-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Construction | Solid Brass |
| Handshower Included | Yes |
| ADA Compliant | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


