X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW2RTDBN "Key West" Diverter With Handshower Whirlpool Faucet

Item: MIRKW2RTDBN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included Yes
Spout Reach 3-3/4"
Overall Height 8-1/16"
Flow Rate (GPM) 1.93
Number of Faucet Holes 2 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Solid Brass
Handshower Included Yes
ADA Compliant Yes
CEC Approved Yes
View Similar Products