Mirabelle MIRKW240AWH "Key West" Toilet Bowl Part
| Item: | MIRKW240AWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.93 (Pricing is for White)
Details and Dimensions
| Height | 16-3/4" |
| Width | 17-3/4" |
| Construction | Vitreous China |
| Bowl Type | Elongated bowl |
| Available In Canada | Yes |
| Fits These Models | MIRKW200A |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


