X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW200ABS "Key West" Toilet Tank Part

Item: MIRKW200ABS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $279.00

Price: $227.39 (Pricing is for Biscuit)



Details and Dimensions

Height 14"
Width 17-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Available In Canada Yes
Additional Information Tank Only - 12'' Rough
Eco-Friendly Water Sense
Fits These Models MIRKW240A