X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW1HTSCP/MIRLSVLV1407 "Key West" Single Handle Tub & Shower Faucet

Item: MIRKW1HTSCP/MIRLSVLV1407
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Diameter 5-1/4"
Shower Head Projection 8-1/8"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 4-3/4"
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes