X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW1HTSCP "Key West" Tub & Shower Faucet Trim Kit

Item: MIRKW1HTSCP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-1/4"
Shower Head Type Rain Head
Shower Arm Length 8-1/8"
Spout Length 4-3/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Soild Brass
Diverter Location Spout
Drain Included No
Features Spout with Diverter
Trim Only Valve Sold Separately