X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRKW1HSORB/MIRLSVLV1407 "Key West" Single Handle Shower Faucet

Item: MIRKW1HSORB/MIRLSVLV1407
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 5-1/4"
Shower Head Projection 8-1/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
ADA Compliant Yes
Additional Information Extension kit available - MIRLSVLV1407EXTCP