X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRKW1HSCP "Key West" Shower Faucet Trim Kit

Item: MIRKW1HSCP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-1/4"
Shower Arm Length 8-1/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Construction Solid Brass
Drain Included No
ADA Compliant Yes
Features Trim Only Valve Sold Separately
For Pressure Balanced Valves