Mirabelle MIRKW1HSORB "Key West" Shower Faucet Trim Kit
| Item: | MIRKW1HSORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $269.10 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 5-1/4" |
| Shower Arm Length | 8-1/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Construction | Solid Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Trim Only Valve Sold Separately • For Pressure Balanced Valves |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


