X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRH1010BN "Custom Showering" Hand Shower Hose

Item: MIRH1010BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $133.84

Price: $102.28 (Pricing is for Brushed Nickel)



Details and Dimensions

Connection Size 1/2'' 14NP
Hose Included Yes
Hose Length 60"
Features Metal Double Sprial Stretchable Design