Mirabelle MIRGAS7242VWH "Galatia" 72" x 42" Soaking Tub
| Item: | MIRGAS7242VWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $901.54 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop-in or Undermount |
| Overall Size | 72” x 42” x 21” |
| Length | 72" |
| Width | 42" |
| Depth | 21" |
| Height to Overflow | 17-1/2" |
| Maximum Water Capacity (Gallons) | 75 Gallon |
| Drain Included | No |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottoms |
| Features | • End Drain Position for Right or Left Installations • Integragl Arm Rests |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


