X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRGAS6042VWH "Galatia" 60'' x 42'' Soaking Tub

Item: MIRGAS6042VWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60 x 42 x 21
Length 60"
Width 42"
Depth 21"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 58 Gallon
Drain Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottoms
Features End Drain For Right or Left Installations
Includes Integral Arm Rests
Origin USA