X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRGA241WH "Galatia" One Piece Toilet

Item: MIRGA241WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15-3/4"
Width 13-3/8"
Depth 25-13/16"
Flush Type Gravity Flush
Flush Technology Dual Flush
Gallons Per Flush 0.8/1.2
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Skirted
Construction Vitreous China
Eco Friendly Water Sense
Available In Canada Yes
Features Ultra Low Consumption Dual Flush .8/1.2 GPF