Mirabelle MIRG3117 Rinse Basket/Basin Rack
| Item: | MIRG3117 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $64.01
Details and Dimensions
| Height | 17-5/16" |
| Width | 30-3/4" |
| Construction | Chrome Plated Stainless Steel |
| Fits These Models | MIRUC3321Z and MIRUC3321ZA |
| Features | • Protective bumpers and feet |
| Product Specifications |
| Brochure |
| Warranty |


