Mirabelle MIRG1819 Rinse Basket/Basin Rack
| Item: | MIRG1819 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $51.86
Details and Dimensions
| Height | 16-3/4" |
| Width | 17-1/8" |
| Construction | Chrome Plated Stainless Steel |
| Fits These Models | MIRURB3421 - large bowl |
| Features | • Protective bumpers and feet |
| Product Specifications |
| Brochure |
| Warranty |


