X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDW6036WH "Edenton" 60'' x 36''

Item: MIREDW6036WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,629.38

Price: $2,142.95 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4 x 36 x 22-1/4
Length 59-3/4"
Width 36"
Depth 22-1/4"
Height to Overflow 19-1/4"
Maximum Water Capacity (Gallons) 65
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive Electronic Controls
Drain Location Reversible
Pump Horsepower 1-3/4 HP
Pump Amps 10.9
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Origin USA