X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDW6032LWH "Edenton" 60'' x 32'' Whirlpool Bath

Item: MIREDW6032LWH
Finish: White
Online Availability: Available for immediate shipment

List Price: $2,153.13

Price: $1,754.80 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-3/4 x 31-3/4 x 20-1/2
Length 59-3/4"
Width 31-3/4"
Depth 20-1/2"
Height to Overflow 18-1/16"
Maximum Water Capacity (Gallons) 62
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive Electronic
Drain Location Left
Pump Horsepower 1-3/4 HP
Pump Amps 10.9
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)
Origin USA