X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDW6032WH "Edenton" 60" Whirlpool Bath

Item: MIREDW6032WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,435.57

Price: $1,984.99 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4 x 32 x 19-1/2
Length 59-3/4"
Width 32"
Depth 19-1/2"
Height to Overflow 17-1/4"
Maximum Water Capacity (Gallons) 62
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive Electronic
Drain Location Reversible
Pump Horsepower 1-3/4 HP
Pump Amps 10.9
Heater Included No
Material Acrylic
Slip Resistant Surface Textured Bottom
Origin USA