Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIREDW6030LWH "Edenton" 60'' x 30'' Whirlpool Bath

Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-3/4 x 29-3/4 x 20
Length 59-3/4"
Width 29-2/4"
Depth 20"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 47
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive Electronic Controls
Drain Location Left
Pump Horsepower 1-3/4 HP
Pump Amps 10.9
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)
Origin USA