Mirabelle MIREDT6636WH "Edenton" 66" Total Massage Tub
| Item: | MIREDT6636WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,138.12 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop-in or Undermount |
| Overall Size | 66” x 36” x 22-1/2” |
| Length | 66" |
| Depth | 21-1/2" |
| Width | 36" |
| Height to Overflow | 19" |
| Maximum Water Capacity | 105 Gallons |
| Number of jets | 65 |
| Drain Included | No |
| Control Type | Intuitive electronic control pad |
| Pump AMPS | 10.9 |
| Construction | Acrylic |
| Requires Dedicated Electric Circuit | Yes |
| Features | • 65 channel-fed airjets • End Drain Position • Optional Tile Flange PFTLK Sold Separately • Total Massage - Combines the Features of Both a Whirlpool and Air Tub |
| Additional Information | Optional In-Line Heater - MIRPRESSHTR - Sold Separately |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


