Mirabelle MIREDT6036WH "Edenton" 60" Total Massage Tub
| Item: | MIREDT6036WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,893.39 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop-in or Undermount |
| Overall Size | 59-3/4 x 36 x 22-1/4 |
| Length | 59-3/4" |
| Depth | 36" |
| Width | 22-1/4" |
| Height to Overflow | 19-1/4" |
| Maximum Water Capacity | 65 |
| Number of jets | 65 |
| Drain Included | No |
| Drain Location | Reversible |
| Control Type | Intuitive Electronic |
| Horsepower | 1-3/4 HP |
| Construction | Acrylic |
| Tile Flange | No |
| Requires Dedicated Electric Circuit | Yes |
| Features | • Combines Features of Both a Whirlpool and Air Tub |
| Includes Inline Heater | No |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


