X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDS7236WH "Edenton" 72" X 36" Soaking Tub

Item: MIREDS7236WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,158.82

Price: $956.03 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 72 x 36 x 23-1/4
Length 36"
Width 72"
Depth 23-1/4"
Height to Overflow 20-1/4"
Maximum Water Capacity (Gallons) 90
Drain Included No
Drain Location Reversible
Material Acrylic
Slip Resistant Surface Textured Bottom
Additional Information Tile Flange PFTLK sold separately
Origin USA