X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIREDA7236WH "Edenton" 72" x 36" Air Tub

Item: MIREDA7236WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 72 x 36 x 23-1/4
Length 36"
Width 72"
Depth 23-1/4"
Height to Overflow 20-1/4"
Maximum Water Capacity (Gallons) 90
Number of Jets 65
Control Type Electronic Control Pad
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Tile Flange No
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features Saftey Suction, Pre-leveled
Additional Information Tile Flange PFTLK Sold Separately